This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide T-slot cutter, semi-roughing, TiAlN, ⌀ DC × LC d11 × d11: 21X9mm

Article no.: 208034 21X9

Select article variation and quantity

⌀ DC × LC d11 × d11 (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: DIN 851
  • Milling profile: staggered teeth
  • Type: NF
  • Tolerance nominal ⌀: d11

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 21 mm
Flute length Lc 9 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 851
Milling profile staggered teeth
Type NF
Tolerance nominal ⌀ d11
No. of teeth Z 6
Helix angle 12 degrees
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
for T-slots DIN 650 12 mm
Recess ⌀ D1 10 mm
Overall length L 74 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.2 mm
Feed fz in steel < 900 N/mm2 0.034 mm
Shank tolerance h6
Corner chamfer angle 45 degrees
Colour ring green
Type of product Slot milling cutter

Identification & Classification

Article number 208034 21X9
Manufacturer number 208034 21X9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

With new high-performance coating for very long tool life. The sides of the teeth are ground to give clearance and thus cannot jam in the component.

Note:

Suitable for milling T-slots according to DIN 650.
Feed at 50 % fz until full engagement.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart