This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide high precision ball nose slot drill, ZOX, ⌀ DC: 8mm

Article no.: 207095 8

Select article variation and quantity

⌀ DC (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 207095 8
EAN / GTIN 4045197454621
Manufacturer number 207095 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Solid carbide high precision ball-nosed slot drill with radius ⌀ and contour variations within the µm range.
Tolerances:
  • Size nominal ⌀: DC = −0.007 mm / +0.002 mm.
  • Corner radius: Radius contour = ±0.005 mm.
For the most demanding tool and mould making accuracies.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability