GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 1/0,1mm

Article no.: 206333 1/0,1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
33 pieces in stock 33 pieces available in 3-4 working days

Select article variation and quantity

⌀ e8 DC / R1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 1.5 mm
Corner radius R1 0.1 mm
Overhang length L1 incl. recess 10 mm
minimum shank recess dia. D5 0.85 mm
maximum shank recess dia. D6 0.95 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in steel < 1100 N/mm2 0.005 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.006 mm
Colour ring green
Type of product Torus cutter

Identification & Classification

Article number 206333 1/0,1
EAN / GTIN 4062406276133
Manufacturer number 206333 1/0,1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
GG(G)
K
110
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials.
With double relief ground side clearance angle.
Tolerance: Corner radius R1
Radius size 0.1 mm – 1 mm: R1= ± 0.003 mm.
Radius size > 1.0 mm: R1= ± 0.005 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling.

Note:

Successor product to No. 206280.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart