{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | die milling cutter | |
| Coating | AlTiN-Si | |
| Cutter diameter Dc | 8 mm | |
| Cutting edge length Lc | 6.98 mm | |
| Overall length L | 69.98 mm | |
| Shank diameter DS | 8 mm | |
| Number of effective cutters (peripheral side) Z | 6 | |
| Twist angle | 20 degrees | |
| Max. cutting depth L2 | 0.65 mm | |
| Gauge length A | 34 mm | |
| Tool material | solid carbide | |
| Tolerance class | h8 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00800100 | |
| Holder shape | Standard | |
| Holder tolerance class | h$06 | |
| Arbor size | 0080 | |
| Length of shank LS | 49.9 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.009 mm | |
| Shank type | HA | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | VHM-Hochvorschubfräser | |
| Machining group, manufacturer-specific | VHM | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Recess diameter D1 | 7.8 mm | |
| Head length L3 | 6.98 mm | |
| Shoulder length | 20 mm | |
| ISO milling cutter type | N | |
| Relief angle | -10 degrees | |
| Side rake angle | -8 degrees | |
| Transition angle α | 0 degrees | |
| Number of effective cutters (end face) Z | 6 | |
| Twist direction | right-hand | |
| Helical pitch | 69.052 mm | |
| Corner / edge | 1 | |
| Corner version | as radius | |
| Corner radius R | 0.4 mm | |
| End radius R1 | 9.6 mm | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 6 | |
| Tool application group | H | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Tolerance class | h8 | |
| Usable length L1 | 20 mm | |
| Functional length | 70 mm | |
| Weight | 54 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | form milling (die milling) (FFO) | |
| Colour ring | red | |
| Content | single part | |
| Correction factor fz | 1 | |
| Cutting depth min. | 0.01 mm |
| Article number | 206269 8 | |
| EAN / GTIN | 4067263132691 | |
| Manufacturer number | 206269 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |