{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 12 mm | |
| Coating | AlTiSiN | |
| Tool material | solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | h8 | |
| No. of teeth Z | 6 | |
| Helix angle | 20 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Shank | DIN 6535 HA to h5 | |
| Through-coolant | no | |
| Machining strategy | HFC | |
| Dimension ap max transverse | 0.9 mm | |
| Programming radius | 1 mm | |
| Corner radius R1 | 0.5 mm | |
| End radius R3 | 14.4 mm | |
| Flute length Lc | 12 mm | |
| Overhang length L1 incl. recess | 30 mm | |
| Recess ⌀ D1 | 11.7 mm | |
| Overall length L | 90 mm | |
| Shank ⌀ Ds | 12 mm | |
| Setting angle κ | 15 degrees | |
| Feed fz for side milling in steel < 55 HRC | 0.444 mm | |
| Colour ring | red | |
| Type of product | End torus mill |
| Article number | 206269 12 | |
| EAN / GTIN | 4067263133117 | |
| Manufacturer number | 206269 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |