• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

GARANT Master Alu PickPocket solid carbide torus cutter HPC, DLC, ⌀ DC / R1: 4/0,5mm

Article no.: 206261 4/0,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
on request
In stock Available in 3-4 working days
71 pieces in stock 71 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC / R1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 4 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 6.5 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 24 mm
Recess ⌀ D1 3.7 mm
Overall length L 83 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in short-chipping aluminium 0.03 mm
Feed fz for copy milling in short-chipping aluminium 0.035 mm
Colour ring yellow
Type of product Torus cutter

Identification & Classification

Article number 206261 4/0,5
EAN / GTIN 4067263243427
Manufacturer number 206261 4/0,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
340
Aluminium (short chipping)
N
320
Alu > 10% Si
N
290
PMMA acrylic
N
150
PE-HD
N
120
PA 66
N
150
PEEK
N
110
PF 31
N
100
PVDF GF20
N
130
POM GF25
N
120
PA 66 GF30
N
110
PEEK GF30
N
100
PTFE CF25
N
110
Honeycomb sandwich
N
220
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02 mm.
R1 > 0.5 − 1.5 tolerance ±0.03 mm.
R1 > 1.5 tolerance ±0.05 mm.
Very high feed rates when plunging vertically. Ramping capability up to 45°.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart