{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | TiAlN | |
| Machining strategy | TPC | |
| Number of effective cutters (peripheral side) Z | 7 | |
| Cutter diameter Dc | 16 mm | |
| Cutting edge length Lc | 80 mm | |
| Overall length L | 136 mm | |
| Shank diameter DS | 16 mm | |
| Twist angle | 37 degrees | |
| Tolerance class | f8 | |
| Max. cutting depth L2 | 80 mm | |
| Corner chamfer width | 0.32 mm | |
| Tool material | solid carbide | |
| Gauge length A | 87 mm | |
| Wet minimum | unsuitable | |
| Wet maximum | unsuitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 16 mm | |
| Dry machining | suitable | |
| Holder tolerance class | h$06 | |
| Length of shank LS | 49 mm | |
| Oil | unsuitable | |
| Shank type | HB | |
| Air | suitable only under restricted conditions | |
| Cooling lubricant | no | |
| Packaging | loose | |
| Tolerance of cutter diameter | tolerance class ISO | |
| ISO milling cutter type | end / face mill | |
| Balancing quality | G 2,5 mit HB | |
| Relief angle | 37 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters (end face) Z | 7 | |
| Twist direction | right-hand | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Cutting arc angle max. | 19.95 degrees | |
| Number of chip separators | 7 | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 7 | |
| Helix angle characteristic | unequal spacing | |
| Cutting media, manufacturer’s designation | VHM ALCRN | |
| Interface | joint 1 | |
| Usable length L1 | 80 mm | |
| Functional length | 80 mm | |
| Weight | 323 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | shoulder milling (FEC) | |
| Colour ring | blue | |
| Type of product | shoulder mill | |
| Correction factor fz | 1.5 | |
| Cutting depth min. | 0.32 mm |
| Article number | 203108 16 | |
| EAN / GTIN | 4045197954190 | |
| Manufacturer number | 203108 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |