{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| GST plug-in system | yes | |
| Power supply | mains-powered | |
| Colour | green | |
| Support cabinet version | base closed | |
| Type of product | base cabinet |
| Article number | 2025X | |
| EAN / GTIN | 4000896010301 | |
| Manufacturer number | 2025X | |
| L-Number | L60140 897 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |