Solid carbide milling cutter TPC, uncoated, ⌀ h6 DC: 6mm

Article no.: 202281 6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

In stock Available in 3-4 working days

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy TPC
Flute length Lc 25 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 5.7 mm
Overall length L 71 mm
Shank ⌀ Ds 6 mm
Shank form HA
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.032 mm
Colour ring yellow
Type of product End / face mill

Identification & Classification

Article number 202281 6
Copy
EAN / GTIN 4045197773289
Copy
Manufacturer number 202281 6
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
suitable for / [m/min]
N
ISO code:
130
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
100
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
85
PMMA acrylic
suitable for / [m/min]
N
ISO code:
125
PE-HD
suitable for / [m/min]
N
ISO code:
90
PA 66
suitable for / [m/min]
N
ISO code:
100
PEEK
suitable for / [m/min]
N
ISO code:
80
PF 31
suitable for / [m/min]
N
ISO code:
70
Honeycomb sandwich
suitable for / [m/min]
N
ISO code:
100
Cu
suitable for / [m/min]
N
ISO code:
70
CuZn
suitable for / [m/min]
N
ISO code:
90
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 
Air
suitable for / [m/min]
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
With double chip-breaker for exemplary chip formation.

Note:

ae max = 0.12×D for TPC machining.
hmax: The values stated in the table are maximum values.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart