Solid carbide slot drill TiAlN

Article no.: 201630
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
311 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling
  • Through-coolant: no

Description

Version:

Eccentric relief ground for stronger cutting edges.
Size 0.25 to 2.5 - with double relief ground side clearance angle.
Tolerance: Size nominal ⌀ Dc = e8.

Application:

The intermediate sizes are especially for milling keyway slots.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart