2-jaw tab puller for fan wheels with height-adjustable jaws, up to 200 mm spread, 200 mm reach

Article no.: 201-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 201-S
EAN / GTIN 4021176026911
Manufacturer number 201-S
L-Number L80010 200
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw puller with oscillating and height-adjustable jaws is used for pulling fan wheels and propellers in all common sizes for crafts, workshops, and industry. Thanks to the particularly slim design, the jaws grip through the two slots and capture the flange of the fan. The oscillating jaws adapt to every installation situation and are universally applicable due to the adjustable reach. In addition, the jaws are 180° rotatable and can be used on both sides, allowing for different claw sizes depending on the space below the part to be pulled.
  • Adjustable puller jaws for individual adjustment of the reach due to multiple drilling in the puller jaws
  • Oscillating puller jaws offer a variety of adjustment options.

Feature:

  • Material: tool steel
  • Total width [mm]: 210 mm
  • Total width [inch]: 8 1/4
  • Total depth [mm]: 30 mm
  • Total depth [inch]: 1 3/16
  • Total height [mm]: 275 mm
  • Total height [inch]: 10 13/16
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 11 mm
  • Span outside pull-off (max.) [inch]: 7 7/8
  • Span outside pull-off (min.) [inch]: 3/4
  • Span outside pull-off (max.) [mm]: 200 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 7 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 6 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 6 mm
  • Hook base width (claw width J) [inch]: 1/4
  • Hook base depth usable (claw depth usable O) [mm]: 3,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/8
  • Total hook root depth (total claw depth H) [mm]: 8,5 mm
  • Total hook root depth (total claw depth H) [inch]: 3/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Span inside pull-out (min.) [mm]: 40 mm
  • Span inside pull-out (min.) [in.]: 1 9/16
  • Max. torque [Nm]: 30 Nm
  • Max. torque [ft lb]: 22.13
  • Max. tensile force [kN]: 15 kN
  • Max. tractive force [t]: 1,5 t
  • Max. pulling force [US t. sh.]: 1.65
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 11 mm - 200 mm
  • Span inside pull-out (min. - max.) [mm]: 40 mm
  • Number of clamping depth adjustment: 3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart