2-jaw universal puller with hydraulic spindle, spread 0 mm to 250 mm, reach 210 mm

Article no.: 20-3-H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-3-H
EAN / GTIN 4021176786839
Manufacturer number 20-3-H
L-Number L80010 2375
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with hydraulic spindle is suitable for pulling particularly stubborn bearings, gears, and discs with a pulling force of up to 20 t. Thanks to the integrated grease hydraulic, no external pump is required. The manually extendable lever arm can be swiveled 360°. The flexible connection thread on the spindle allows for the mounting of numerous puller tools from the KUKKO range, depending on thread size.
  • The screw connection allows for easy loosening and particularly tight fastening of the jaws with an allen key
  • Application also for eccentric components through freely movable jaws gliding on the crossbar

Feature:

  • Material: tool steel
  • Span outside pull-off (max.) [inch]: 9 13/16
  • Span outside pull-off (max.) [mm]: 250 mm
  • Clamping depth, external puller [mm]: 210 mm
  • Clamping depth external puller [inch]: 8 1/4
  • Span inside pull-out (min.) [mm]: 180 mm
  • Span inside pull-out (max.) [mm]: 340 mm
  • Span inside pull-out (min.) [in.]: 7 1/16
  • Span inside extension (max.) [in.]: 13 3/8
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 250 mm
  • Span inside pull-out (min. - max.) [mm]: 180 mm - 340 mm
  • Stroke [mm: 52
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart