2-jaw universal puller with adjustable jaws, grease hydraulic spindle, up to 160 mm spread, 150 mm reach

Article no.: 20-2-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-2-B
EAN / GTIN 4021176885815
Manufacturer number 20-2-B
L-Number L80010 2374
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with adjustable jaws and hydraulic spindle is used for the particularly safe removal of extremely tight bearings, gears, and discs in all common sizes for trades, workshops, and industry. The hydraulic spindle achieves an average pulling force of up to 15 t. This allows you to loosen any component that is seated on a shaft and is freely accessible from the outside. For pulling operations with a pulling force of up to 10 t and/or in confined spaces, the mechanical spindle can be used.
  • Screwed connection enables easy loosening and particularly tight fastening of the jaws with an allen key
  • The hydraulic spindle guarantees easy and controlled removal of particularly tight-fitting parts with minimal effort.

Feature:

  • Material: tool steel
  • Total width [mm]: 216 mm
  • Total width [inch]: 8 1/2
  • Total depth [mm]: 45 mm
  • Total depth [inch]: 1 3/4
  • Total height [mm]: 254 mm
  • Total height [inch]: 10
  • Width across flats [mm]: 22 mm
  • Wrench size, hexagon socket [mm]: 36 mm
  • Thread dimension: M10
  • Span outside pull-off (min.) [mm]: 11 mm
  • Span outside pull-off (max.) [inch]: 6 5/16
  • Span outside pull-off (min.) [inch]: 7/16
  • Span outside pull-off (max.) [mm]: 160 mm
  • Clamping depth, external puller [mm]: 150 mm
  • Clamping depth external puller [inch]: 5 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base width (claw width J) [inch]: 15/16
  • Hook base depth usable (claw depth usable O) [mm]: 14,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 9/16
  • Total hook root depth (total claw depth H) [mm]: 41,5 mm
  • Total hook root depth (total claw depth H) [inch]: 1 5/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 9 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Span inside pull-out (min.) [mm]: 100 mm
  • Span inside pull-out (max.) [mm]: 220 mm
  • Span inside pull-out (min.) [in.]: 3 15/16
  • Span inside extension (max.) [in.]: 8 11/16
  • Max. torque [Nm]: 15 Nm
  • Max. torque [ft lb]: 11.06
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 11.06
  • Separation diameter (min. - max.) [mm]: 11 mm - 160 mm
  • Span inside pull-out (min. - max.) [mm]: 100 mm - 220 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart