{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | jigsaw blade | |
| Number of saw blades | 3 pcs. | |
| Material of blade | bimetal (BiM) | |
| Length | 92 mm | |
| Material suitability | metal | |
| Material group | metal |
| Article number | 1991571 | |
| EAN / GTIN | 885363176148 | |
| Manufacturer number | 1991571 | |
| L-Number | L51190 208 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |