{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | containment tray | |
| Material | Polyethylene (PE) | |
| Volume | 3 l | |
| Overall width | 240 mm | |
| Overall height | 160 mm | |
| Overall depth | 310 mm |
| Article number | 197-4 | |
| EAN / GTIN | 4000896214235 | |
| Manufacturer number | 197-4 | |
| L-Number | L60140 4585 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |