Magnetic holder

Article no.: 197-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 197-10
EAN / GTIN 4000896254392
Manufacturer number 197-10
L-Number L60330 103361
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Suspending compressed air or water hoses as well as bags or backpacks on ferrous surfaces
  • Magnetic pull-off force: Axial maximum 18 kg
  • Grippy texture
  • Non-slip, rubberized contact surface with scratch protection
  • HAZET own product design
  • Holder dimension: L 86.5 mm, ⌀ 72 mm
  • Logo dimension: L 72 x W 29 x H 13 mm
  • Made in Germany

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart