{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of cutting edge | 26 mm | |
| Thickness of cutting edge | 7 mm | |
| Colour | black | |
| Content | single part | |
| Type of product | chisel | |
| Overall length | 240 mm | |
| Surface | painted | |
| Total weight | 430 g |
| Article number | 1960-5 | |
| EAN / GTIN | 4000896008759 | |
| Manufacturer number | 1960-5 | |
| L-Number | L60140 4342 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |