Spark plug socket remover ∙ Length: 253 mm

Article no.: 1849-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1849-6
EAN / GTIN 4000896007110
Manufacturer number 1849-6
L-Number L60140 2132
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Installing and removing spark plug sockets, even on hot engines
For 2.8-2.9 l VR6-engine VW Golf, Passat, Vento, Corrado, T5 2.0 l, Lupo 4-cyl. engine model year 1999 →, AUDI A4, A6 with 2.6 and 2.8 l V6 engines
  • Slotted tube for optimal and careful guidance of the cable
  • Made in Germany
  • Dimensions / length: 253 mm
  • Net weight: 0.11 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart