Circlip pliers ∙ Length: 200 mm

Article no.: 1847-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content single part
Material chromium vanadium steel
Overall length L 200 mm
Standard DIN ISO 5256
Position of jaws angled
Squares, angled 10 degrees
Type of product circlip pliers
Surface chrome-plated
Manufacturing processes forged
Total weight 170 g

Identification & Classification

Article number 1847-3
EAN / GTIN 4000896007028
Manufacturer number 1847-3
L-Number L60140 2514
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Snap rings on VW ∙ AUDI ∙ OPEL/VAUXHALL ∙ FORD
  • For homocinetic joint or drive shaft
  • Jaws bent 10°, tips chequered
  • For outside lockrings
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 200 mm
  • Net weight: 0.17 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability