MULTIGRIP PLIER LOCK 300 MM

Article no.: 181B.30G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 181B.30G
EAN / GTIN 3662424110658
Manufacturer number 181B.30G
L-Number L60130 106473
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

Product strengths:
  • Self-gripping teeth + secondary hardening (HRC)
  • Long service life, strong grip
  • +60 mm capacity (250 mm)
  • ratchet mechanism: Open by pressing, close by ratcheting
  • Anti-pinch design reduces blood blisters
  • Mono-material handles reduce slipping and fatigue, easy to clean
  • chrome plating: Maximum corrosion resistance
  • 12-way adjustable

Feature:

Technical data:
  • L [mm]: 309
  • B [mm]: 53.8
  • H [mm]: 15
  • Weight in kilograms: 0.59

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart