{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| ESD protected area (EPA) | no | |
| Colour | orange | |
| Shape of jaws | flat | |
| Position of jaws | angled | |
| Length of jaws | 85 mm | |
| Width of jaws | 40 mm | |
| Type of jaws | serrated | |
| Unit of measure for clamping capacity | metric | |
| Capacity min. a | 0 mm | |
| Capacity max. a | 85 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | quick adjustment | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Standard | DIN EN IEC 60900 | |
| Overall length L | 250 mm | |
| Total weight | 360 g |
| Article number | 180.VSE | |
| EAN / GTIN | 3148511415092 | |
| Manufacturer number | 180.VSE | |
| L-Number | L60130 3272 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |