{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 051W | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 125 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22 mm | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Grit size (mesh) | 80 mesh | |
| Grinding process | roughing | |
| Suitable for material | aluminium; stainless steel; steel; titanium | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Standard | EN 13743 |
| Article number | 179064 | |
| EAN / GTIN | 4002748790645 | |
| Manufacturer number | 179064 | |
| L-Number | L51880 49 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |