{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Wine red | |
| Content | 1 pcs. | |
| Shape | round | |
| Diameter | 200 mm | |
| Holder | hook and loop | |
| Grit designation | very coarse | |
| Grinding media backing | fabric | |
| Manufacturer’s designation | Schleifscheibe 543XK | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Grit size (mesh) | 16 mesh | |
| Grinding process | surface grinding | |
| Suitable for material | wood | |
| Material group | wood | |
| Suitable for | surface grinding | |
| Characteristics | hook and loop fastener |
| Article number | 176191 | |
| EAN / GTIN | 4002748761911 | |
| Manufacturer number | 176191 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |