{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Description of shape | triangular | |
| Abrasive media width | 93 mm | |
| Abrasive media length | 88 mm | |
| Propulsive equipment | random orbital sander | |
| Holder | hook and loop | |
| Grit designation | coarse | |
| Grinding media backing | paper | |
| Number of dust extraction holes, with dust extraction | 6 | |
| Hole pattern, with dust extraction | round hole pattern | |
| Type of product | sandpaper | |
| Grit size (mesh) | 40 mesh | |
| Characteristics | with dust extraction |
| Article number | 175200 | |
| EAN / GTIN | 4002748752001 | |
| Manufacturer number | 175200 | |
| L-Number | L51880 244 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |