STARCKE Grinding disc 747, 125 mm, no hole, grit 220

Article no.: 175016
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape
round
Diameter
125 mm
Grinding media backing
film
Manufacturer’s designation
Schleifscheibe 747
Type of product
hool and loop grinding disc
Grit size (mesh)
220 mesh
Grinding area
single-sided
suitable for material
wood; steel
Material group
multi-material
Characteristics
hook and loop fastener

Identification & Classification

Article number 175016
EAN / GTIN 4002748750168
Manufacturer number 175016
Manufacturer/responsible person Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de

Description

Description:

Abrasive on film backing. Universally suitable for grinding lacquers, fillers, wood and metal. Extremely high edge stability thanks to tear-proof film backing. Long life thanks to special stearate coating.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability