{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Material | Aluminium; Metal | |
| Surface | uncoated | |
| With grip handle | yes | |
| Colour | silver | |
| Type of product | drawer | |
| Weight | 0.18 kg |
| Article number | 173-092 | |
| EAN / GTIN | 4000896090129 | |
| Manufacturer number | 173-092 | |
| L-Number | L60140 6166 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |