Tyrolit laboratory cut-off wheel 250x1,5x32 mm A80 G6 B PREMIUM steel/inox

Article no.: 167207
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose

Identification & Classification

Article number 167207
EAN / GTIN 9003171672077
Manufacturer number 167207
L-Number L50140 491
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory.
  • The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut.
  • Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Max. working speed: 50m/s
  • Max. RPM: 3850rpm
  • Specification: A80-BH /50
  • Main dimension: D x T x H = 250 x 1,5 x 32

Advantage:

  • Cuts samples in a laboratory without structural alterations, workpiece deformation or cracks
  • Maximum performance with greatly reduced tool wear
  • Clean cutting quality

Application:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Soft for 60.5-72.3 HRC
  • Medium for 22.0-60.5 HRC
  • Hard for 22.0 HRC
  • Note maximum operating speed of 50 m/s

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Chop saw

Recommendation:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Soft for 60.5-72.3 HRC
  • Medium for 22.0-60.5 HRC
  • Hard for 22.0 HRC
  • Note maximum operating speed of 50 m/s

Note:

  • For machining different steel and stainless steel grades
  • For wet cutting laboratory samples using traverse and chop cuts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart