{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, brown | Red brown | |
| Part described | Schleifbelag | |
| Manufacturer’s designation | 732E | |
| Content | 1 pcs. | |
| Abrasive media width | 120 mm | |
| Abrasive media length | 450 mm | |
| Grit designation | fine | |
| Grinding media backing | paper | |
| Colour | brown | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Grit size (mesh) | 120 mesh | |
| Suitable for material | wood | |
| Standard | ISO 2976 |
| Article number | 166263 | |
| EAN / GTIN | 4002748662638 | |
| Manufacturer number | 166263 | |
| L-Number | L51880 100250 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |