{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | grey; turquoise | |
| Number of cut-outs for tools | 10 pcs. | |
| Type of product | foam insert | |
| Pre-lasered foam | yes | |
| Foam texture | soft | |
| Material | Polyurethane (PU) | |
| Overall width B | 172 mm | |
| Overall depth T | 50 mm | |
| Weight | 10 g | |
| Content | single part |
| Article number | 163-252L | |
| EAN / GTIN | 4000896178247 | |
| Manufacturer number | 163-252L | |
| L-Number | L60140 5517 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |