{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Cutter diameter 1st step max. DC | 13.5 mm | |
| Interval configurability | 0.1 mm | |
| Cutter diameter 1st step min. DC | 12 mm | |
| Configurable | yes | |
| Cutting edge length LC | 41 mm | |
| Twist direction | left-hand | |
| Adjustment range | radial setting | |
| Shank square □ | 6.2 mm | |
| Type of reaming tool | for through holes | |
| Type of drive | hand reamer | |
| Tool material | HSS | |
| Coating | uncoated | |
| Overall length L | 135 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | Werksnorm | |
| Machining method | core drilling (BAB) | |
| Colour ring | without | |
| Type of product | cylindrical reamer | |
| Content | single part |
| Article number | 160600 12 | |
| EAN / GTIN | 4045197250889 | |
| Manufacturer number | 160600 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |