Tyrolit profile surface grinding wheel straight 250x20x51 mm A120 V steel

Article no.: 148656
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 148656
EAN / GTIN 9003171486568
Manufacturer number 148656
L-Number L50140 1128
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure.
  • They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding.
  • Aluminium oxide wheels in shape 9 are primarily available in standard profiles.
  • Shape 7 offers optimum edge retention due to a durable bond.

Feature:

  • Max. working speed: 40m/s
  • Specification: SD46A 1202 JJ9P VK3
  • Main dimension: D x T x H = 250 x 20 x 51

Advantage:

  • Minimum dressing diamond wear
  • Selection based on individual requirements
  • Universal use

Application:

  • For profile surface grinding of high-alloyed steels
  • Can be used for high-alloyed steels, HSS, stainless steel and tungsten carbide for wet grinding

Material:

  • Steel/HSS/Stainless steel/Tungsten carbide
  • Steel/HSS/Stainless steel/Tungsten carbide

Suitable for:

  • Reciprocating surface grinding tool

Note:

  • For profile surface grinding of high-alloyed steels
  • Can be used for high-alloyed steels, HSS, stainless steel and tungsten carbide for wet grinding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart