{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 100 cm | |
| Width | 600 mm | |
| Material | rubber | |
| Surface | Grooves | |
| Characteristics | anti-slip | |
| Type of product | anti-slip mat |
| Article number | 1411 | |
| EAN / GTIN | 4017976127019 | |
| Manufacturer number | 1411 | |
| L-Number | L90080 1333 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |