GARANT Master TM plain shank thread mill with countersink 2×D, AlTiN, UNF: 10-32

Article no.: 139738 10-32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 5-10 working days
29 pieces in stock 29 pieces available in 5-10 working days

Select article variation and quantity

UNF Price per 1 Piece (incl. VAT)

Availability

  • Thread type: UNF; UNF-LH; EG-UNF; EG-UNF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master TM
Thread size 10-32 UNF
Coating AlTiN
Thread type UNF; UNF-LH; EG-UNF; EG-UNF-LH
Flank angle 60 degrees
Tool material Solid carbide
Shank DIN 6535 HA to h6
Through-coolant yes
Cutting direction right-hand
Thread pitch 0.794 mm
Threads per inch 32
Nominal ⌀ DC 3.81 mm
Flute length Lc 9.1 mm
Shank length Ls 36.8 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 5.75 mm
Programming value for countersink L1 9.86 mm
No. of teeth Z 4
Feed fz in steel < 750 N/mm2 0.04 mm
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Countersink angle 90 degrees
Thread ⌀ 4.83 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread profile Full profile
Type of product thread milling cutter

Identification & Classification

Article number 139738 10-32
EAN / GTIN 4067263126959
Manufacturer number 139738 10-32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Corrected thread profile for avoidance of profile distortions.
  • Increased number of cutting edges.
  • The latest generation of AlTiN-based HiPIMS coating.
  • increased number of cutting edges
  • new coating for optimum wear resistance

Advantage:

Incorporating a countersink profile for a 90° countersink and thread milling in a single operation.

Application:

For UNF unified fine threads ASME-B1.1.

Note:

HB and HE shanks are available at the same price as HA
Order HB shank: with No. 139738 + 129100 HB
Order HE shank: with No. 139738 + 129100 HE

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart