Plain shank thread mill 2×D 5X0,5

Article no.: 139680 5X0,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock
20 pieces in stock
  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Product details

Technical Data

Thread size M5×0.5
Coating TiAlN
Thread type MF; MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 0.5 mm
Nominal ⌀ DC 4 mm
Flute length Lc 10.25 mm
Shank length Ls 36 mm
Overall length L 55 mm
Shank ⌀ Ds 6 mm
Through-coolant no
No. of teeth Z 3
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 900 N/mm2 0.018 mm
Number of clamping slots 3
Colour ring green
Internal/external application Internal
Thread depth 10.25 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139680 5X0,5
EAN / GTIN 4045197778222

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal fine threads (ensure stable clamping conditions).

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139680 + 129100 HB.
Order HE shank: with No. 139680 + 129100 HE.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart