{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, grey | Light grey | |
| Colour | grey | |
| Diameter of wheel | 150 mm | |
| For sacks | 120 l | |
| Height | 960 mm | |
| Width | 500 mm | |
| Depth | 500 mm | |
| Type of product | waste bin | |
| Shape | rectangular | |
| Material | steel | |
| Surface | powder-coated |
| Article number | 1386 | |
| EAN / GTIN | 4017976013862 | |
| Manufacturer number | 1386 | |
| L-Number | L90080 688 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |