Drum dolly

Article no.: 13600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1 pcs.
Operating time 43,800 h
International size button cell (357 / SR44)
Manufacturer’s designation QuickMike
Packaging case
Power supply battery-powered

Identification & Classification

Article number 13600
EAN / GTIN 4017976136004
Manufacturer number 13600
L-Number L90080 278
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Drum rollers for upright transport of sheet steel drums with 60 or 200 litre capacity. Welded steel construction, powder coated in RAL 5007 brilliant blue, with downward-pointing cross struts, Ø 420 mm for 60-litre drums, outer ring inner Ø 610 mm for 200-litre drums. With screw-on tubular push handle with 2 eyelets and 1 tie-down strap. 4 swivel castors, 2 with wheel stops, polyamide wheels, hubs with sliding bearing.

Feature:

  • Total load capacity (kg): 250
  • Total height (mm): 914
  • Tyres: Polyamide
  • Wheel size (mm): 80 x 35

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability