{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Tool material | HSS-E | |
| Coating | vaporised | |
| Thread D | M6x1 | |
| Thread pitch | 1 mm | |
| Core hole diameter | 5 mm | |
| Nominal diameter of metric thread D | 6 mm | |
| Overall length L | 125 mm | |
| Shank diameter DS | 6 mm | |
| Square-drive width across flats □ | 4.9 mm | |
| Thread tolerance class | ISO 2 6H | |
| Taper lead form | C | |
| Application for type of drilling | blind hole | |
| Twist angle | 40 degrees | |
| Standard | Werksnorm | |
| Through-coolant | no | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder tolerance class | h9 | |
| Cooling lubricant | yes | |
| Series | Vap Tap | |
| Manufacturer’s designation | GARANT Vap Tap Maschinen Gewindebohrer Form C extra lang | |
| Length of tapping part Lc | 18 mm | |
| Taper lead angle | 15 degrees | |
| Number of teeth | 3 | |
| Twist direction | right-hand | |
| Type of thread-cutting tool | machine tap for dynamic machining | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 3 | |
| Flank angle | 60 degrees | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | thread processing internal (EGI) | |
| Colour ring | green | |
| Type of product | taps |
| Article number | 135840 M6 | |
| EAN / GTIN | 4069515058186 | |
| Manufacturer number | 135840 M6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |