GARANT Vap Tap machine tap Form C, vaporised, M: M2

Article no.: 135805 M2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
5,108 pieces in stock 5,108 pieces available in 5-10 working days

Select article variation and quantity

M Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Series Vap Tap
Manufacturer’s designation GARANT Vap Tap Maschinen Gewindebohrer
Interface position on the machine
Holder type Plain shank
Interface coding ZYL; ZYL00280105
Holder shape plain shank
Holder version metric
Holder size, metric 0028 mm
Holder tolerance class h9
Shank diameter 2.8 mm
Shank length 31.3 mm
Holder diameter, ISO tolerance class 9 mm
Thread type M
Thread nominal diameter metric 2 mm
Thread M2X0.4
Thread pitch 0.4 mm
Thread tolerance class 6H
Chisel edge diameter 1.55 mm
Width across flats 2.1 mm
Length of tapping part 4 mm
Tap infeed length 1 mm
Taper lead angle 15 degrees
Number of teeth 2
Twist direction right-hand
Twist angle 40 degrees; 45 degrees
Helical pitch 6.3 mm
Type of thread-cutting tool machine tap for dynamic machining
Taper lead form C
Cutting part version with exposed turns of a thread
Application for type of drilling Blind hole
To depth (x diameter) 3
Number of clamping slots 3
Core hole diameter 1.6 mm
Flank angle 60 degrees
Square-drive width across flats 2.1 mm
Tool material HSS-E
Standard designation for cutting medium, 2nd Priority HSS-E
Standard designation for cutting medium, 3rd Priority HSS-E
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel)
Cutting media, manufacturer’s designation HSS-E
Coating vaporised
Interface joint 1
Gauge length 45.78 mm
Usable length 6 mm
Overall length 45.78 mm
Weight 4 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard DIN 371
Data carriers without data carrier
Machining method thread processing internal
Colour ring green
Type of product Taps

Identification & Classification

Article number 135805 M2
EAN / GTIN 4069515002189
Manufacturer number 135805 M2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
18
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Vap Tap general-purpose tap. Can be used reliably in a wide range of materials. Optimised neck and flute length for improved chip evacuation when working on deep threads. High-performance HSS-E tool material with higher vanadium content for improved wear resistance. Surface vaporised for reduced edge build-up.
Form C (2−3 turns lead chamfer).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart