{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| With push handle | yes | |
| Number of handles | 1 | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| Material of wheel/castor | solid rubber | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Overall width Bg | 216 mm | |
| Overall depth Tg | 80 mm | |
| Overall height Hg | 1,043 mm | |
| mobile | yes |
| Article number | 13560 | |
| EAN / GTIN | 4017976135601 | |
| Manufacturer number | 13560 | |
| L-Number | L90080 923 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |