Classic Stubby screwdriver for slotted screws

Article no.: 135.7-40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 135.7-40
EAN / GTIN 7610733000548
Manufacturer number PB 135.7-40
L-Number L60060 1694

Description

Description:

  • Classic Stubby screwdrivers
  • for slotted screws
  • short handle and short blade, ideal for tight spaces
  • parallel tip, optimum transmisson of force, no cam-out
  • non-slip surface, high torques
  • high-quality materials used, oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • Blade length: 40 mm
  • Blade thickness: 2 mm
  • Blade width: 13 mm
  • Diameter: 8 mm
  • For metal screws M: 8 mm
  • Full length screwdriver: 95 mm
  • Profile: for slotted screws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart