{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread size | M2 | |
| Coating | AlTiX | |
| Thread type | EG-M | |
| Flank angle | 60 degrees | |
| Tool material | HSS E PM | |
| Standard | DIN 40435 | |
| Tolerance class | 6HX mod. | |
| Taper lead form | B | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 3×D for through holes | |
| Cutting direction | right-hand | |
| Thread pitch | 0.4 mm | |
| Overall length L | 50 mm | |
| Shank ⌀ Ds | 2.8 mm | |
| Shank square □ | 2.1 mm | |
| Tapping hole ⌀ | 2.15 mm | |
| Thread ⌀ | 2 mm | |
| Type of threading tool | Machine tap for dynamic machining | |
| Number of clamping slots | 3 | |
| Colour ring | green | |
| Number of cutting edges Z | 3 | |
| Thread depth | 6 mm | |
| Series | Master Tap | |
| Type of product | Tap |
| Article number | 133560 EG-M2 | |
| EAN / GTIN | 4062406207205 | |
| Manufacturer number | 133560 EG-M2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |