{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Light grey | |
| Colour | grey | |
| Suitable for | cans | |
| Shape of hook | single hook | |
| Material of base plate | steel | |
| Total load capacity | 10 kg | |
| Type of product | Holder | |
| Material | steel | |
| Length | 300 mm |
| Article number | 1311 | |
| EAN / GTIN | 4017976013114 | |
| Manufacturer number | 1311 | |
| L-Number | L90080 114 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |