Tyrolit laboratory cut-off wheels 200x1,5x20 mm straight A 60 O5 B43 steel/hss

Article no.: 1254
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 Pieces
  • Order steps: 200 Pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Labortrennscheibe PREMIUM; PREMIUM Labortrennscheibe

Identification & Classification

Article number 1254
EAN / GTIN 9009010012547
Manufacturer number 1254
L-Number L50140 668
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

The PREMIUM laboratory cutting discs are perfect for dry cutting laboratory samples made of steel and HSS on stationary cutting machines and automatic saw sharpeners. Highest performance values with significantly reduced tool wear characterise this product, which clearly optimises your processes in terms of economy and efficiency.

Feature:

  • Shape: 41N STRAIGHT CUT-OFF WHEEL
  • Grit size: 60
  • Vs /max: 50 m/s
  • Material suitability: HSS, steel
  • Product line: PREMIUM
  • Specification : A 60 O5 B43
  • Dimensions (D x T x H): 200 x 1.5 x 20 mm
  • Container diameter: 200 mm
  • Thickness: 1.5 mm
  • Bore: 20 mm
  • Tools for: Stationary cutting machines

Advantage:

  • Maximum performance with significantly reduced tool wear

Application:

  • For use on steel and HSS
  • For dry cutting on stationary machines and automatic saw sharpeners

Recommendation:

  • Fix the workpiece during machining and do not expose the disc to lateral loads
  • Max. Observe the maximum working speed of 63 m/s

Special features:
  • Very high performance values
  • Minimal tool wear
  • Highest economic efficiency

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart