{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material tăiș | solid carbide | |
| Strat de acoperire | TiAlN | |
| Tolerance class ISO | j6 | |
| Cutter diameter, min. Dc min. | 3 mm | |
| Lungimea totală L | 147 mm | |
| Flute length Lc | 104 mm | |
| Shank diameter DS | 6 mm | |
| Number of teeth Z | 2 | |
| Angle, 1st step | 138 degrees | |
| Răcire interioară | yes, with 40 bar | |
| Avans f | 0,07 mm/rot | |
| Umiditate minimă | suitable only under restricted conditions | |
| Umiditate maximă | suitable | |
| Poziție interfețe | on the machine | |
| Tip prindere | plain shank | |
| Interface coding | ZYL00600115 | |
| Holder shape | plain shank | |
| Design de montare | metric | |
| Holder size, metric | 6 mm | |
| Tip de prindere | spigot | |
| Holder tolerance class | h6 | |
| Lungimea tijei LS | 36 mm | |
| Shank type | HA | |
| Lubrifiant de răcire | yes | |
| Serie | Master Steel | |
| Denumirea producătorului | GARANT Master Steel Deep VHM-Tieflochbohrer | |
| Cutter diameter, max. Dc max. | 3 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Distance from cutter corner to cutter tip | 0.58 mm | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Helix pitch | 16.3 mm | |
| Pilot drill required | yes | |
| Grupa de aşchiere | K (cast iron); M (stainless steel); P (steel) | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Clasa de toleranţă | j6 | |
| Usable length L1 | 99.5 mm | |
| Lungime funcţională | 146,42 mm | |
| Direcţie de tăiere | right-hand cutting | |
| Proiectarea sculei | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Procedeu de prelucrare | drilling into solid material (BVB) | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Versiune (×D) | 30×D | |
| Adâncime maximă de găurire recomandată | 99,5 mm | |
| Avans in | steel < 900 N/mm2 | |
| Cuprins | single part |
| Article number | 123895 3 | |
| EAN / GTIN | 4062406266233 | |
| Manufacturer number | 123895 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |