Solid carbide HPC co-pilot drill, plain shank DIN 6535 HA 20×D, TiAlN, ⌀ DC: 3mm

Article no.: 123691 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
44 pieces in stock 44 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes, with 40 bar
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially concentric
Cooling lubricant yes
Interface position on the machine
Holder type plain shank
Holder shape plain shank
Holder version metric
Holder size, metric 6 mm
Type of mounting spigot
Holder tolerance class h6
Shank diameter 6 mm
Cutter diameter, min. 3 mm
Cutter diameter, max. 3 mm
Tolerance of cutter diameter tolerance class ISO
Tolerance class ISO j6
Flute length 80 mm
Number of teeth 2
Twist direction right-hand
Helix angle, min. 30 degrees
Angle, 1st step 138 degrees
Point geometry N
Pilot drill required yes
Tool material solid carbide
Cutting media, manufacturer’s designation VHM TiAlN
Coating TiAlN
Interface joint 1
Gauge length 84 mm
Usable length 76 mm
Overall length 120 mm
Weight 19 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard Werksnorm
Machining method drilling into solid material (BVB)
Colour ring green
Machining strategy HPC
Type of product indexable drill
Content single part

Identification & Classification

Article number 123691 3
EAN / GTIN 4045197609724
Manufacturer number 123691 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
45
GG(G)
K
95
Uni
 
wet maximum
 

Description

Version:

Helical fluted, with 4 guide chamfers and internal coolant holes. New generation of high performance co-pilot drills in the HPC range. With 138° point angle and special j6 cutting edge tolerance for optimum generation of a co-pilot hole. High roundness and alignment accuracy of the co-pilot hole.

Note:

Flute length LC = L2 + 1.5 × DC.
To achieve good process reliability with 40×D and 50×D deep hole drills it is absolutely essential to drill a pilot hole with maximum drilling depth with drill No. 122736 and a 20×D co-pilot hole with a co-pilot drill No. 123691.The generation of a pilot hole improves process reliability.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart