GARANT Master Steel solid carbide high-performance drill DIN 6535 HB, TiAlN, ⌀ DC h7: 12mm

Article no.: 123041 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
12 pieces in stock 12 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material solid carbide
Standard Werksnorm
Coating TiAlN
Cutter diameter, min. Dc min. 12 mm
Tolerance class ISO h7
Overall length L 162 mm
Flute length Lc 114 mm
Shank diameter DS 12 mm
Angle, 1st step 135 degrees
Helix angle, min. 30 degrees
Through-coolant yes, with 25 bar
Number of teeth Z 2
Content single part
Cooling lubricant yes
Series Master Steel
Manufacturer’s designation GARANT Master Steel Vollhartmetall-Hochleistungsbohrer
Interface position on the machine
Holder type plain shank
Holder version metric
Holder size, metric 0120 mm
Length of shank LS 45 mm
Shank type HB
Configurable no
Tolerance of cutter diameter tolerance class ISO
Distance from cutter corner to cutter tip 2.49 mm
Twist direction right-hand
Point geometry A
Standard designation for cutting medium, 2nd Priority solid carbide
Standard designation for cutting medium, 3rd Priority solid carbide
Machining group P (steel)
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Gauge length A 117 mm
Usable length L1 96 mm
Functional length 137.01 mm
Weight 266 g
Cutting direction right-hand cutting
Tool version solid carbide
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Machining strategy HPC
Type of product indexable drill
Version (×D) 8×D
Recommended maximum drilling depth 96 mm

Identification & Classification

Article number 123041 12
EAN / GTIN 4069515031196
Manufacturer number 123041 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
GG(G)
K
95
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Robust drill design and optimised special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. Optimised flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart