GARANT Master Steel solid carbide high-performance drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 7mm

Article no.: 123040 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 5-10 working days
26 pieces in stock 26 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material solid carbide
Standard Werksnorm
Coating TiAlN
Cutter diameter, min. Dc min. 7 mm
Tolerance class ISO h7
Overall length L 114 mm
Flute length Lc 76 mm
Shank diameter DS 8 mm
Angle, 1st step 135 degrees
Helix angle, min. 30 degrees
Through-coolant yes, with 25 bar
Number of teeth Z 2
Content single part
Feed f 0.2 mm/rev.
Wet minimum suitable
Wet maximum suitable
Interface position on the machine
Holder type plain shank
Interface coding ZYL00800115
Holder tolerance class h6
Length of shank LS 36 mm
Shank type HA
Air suitable
Cooling lubricant yes
Series Master Steel
Configurable no
Tolerance of cutter diameter tolerance class ISO
Distance from cutter corner to cutter tip 1.45 mm
Twist direction right-hand
Helix pitch 38.1 mm
Machining group K (cast iron); P (steel)
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Usable length L1 65.5 mm
Functional length 112.55 mm
Cutting direction right-hand cutting
Tool version solid carbide
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Machining strategy HPC
Type of product indexable drill
Version (×D) 8×D
Recommended maximum drilling depth 65.5 mm
Feed in steel < 1100 N/mm2

Identification & Classification

Article number 123040 7
EAN / GTIN 4069515029902
Manufacturer number 123040 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
95
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Robust drill design and optimised special point geometry for the best possible chip formation and reliable chip breakage with higher feed rates at the same time. Advanced micro-geometry, convex cutting edge and conical profile grinding to provide additional stability for the main cutting edge. Optimised flute geometry and patented face geometry for reliable chip evacuation in steel materials and cast material. High-performance coating of the latest generation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shank: order with No. 123041.
For HE shank: order with No. 123040 + 129100 HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability