{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with 25 bar | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Series | Master Steel | |
| Wet maximum | suitable | |
| Manufacturer’s designation | GARANT Master Steel Vollhartmetall-Hochleistungsbohrer | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding, according to ISO TS 13399-60 | ZYL01000115 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 10 mm | |
| Dry machining | suitable only under restricted conditions | |
| Type of mounting | spigot | |
| Shank diameter DS | 10 mm | |
| Shank length LS | 40 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -9 mm | |
| Shank type | HA | |
| Cutter diameter, min. Dc min. | 10 mm | |
| Cutter diameter, max. Dc max. | 10 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h7 | |
| Flute length Lc | 95 mm | |
| Number of teeth Z | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Helix pitch | 54.4 mm | |
| Angle, 1st step | 135 degrees | |
| Point geometry | A | |
| Product designation (type) | H | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 2nd Priority | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | solid carbide | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Gauge length A | 102 mm | |
| Usable length L1 | 80 mm | |
| Functional length | 139.93 mm | |
| Weight | 162 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Shape letter standard number | HA | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 123040 10 | |
| EAN / GTIN | 4069515030052 | |
| Manufacturer number | 123040 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |