Extractor lever 16 mm for disc brake pads

Article no.: 123
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 123
EAN / GTIN 4021176270789
Manufacturer number 123
L-Number L80010 2411
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The extractor levers for brake pads of series 123 are used in the automotive industry to remove stuck brake shoes from the fixed caliper of disc brakes.
  • Simple application with high efficiency
  • Article 123 is specifically designed for Mercedes models.

Feature:

  • Material: tool steel
  • Total width [mm]: 16 mm
  • Total width [inch]: 5/8
  • Spare parts available: No
  • Total length [mm]: 400 mm
  • Total length [inch]: 15 3/4
  • Clamping range (min - max) [mm]: -
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart