{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Coating | AlCrN | |
| Tool material | Solid carbide | |
| Standard | Works standard | |
| Version | 2.5×D | |
| Tolerance nominal ⌀ | m6 | |
| Number of cutting edges Z | 2 | |
| Point angle | 160 degrees | |
| Shank | DIN 6535 HA to h6 | |
| Countersink angle | 90 degrees | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| ⌀ D1 1st step | 0.8 mm | |
| ⌀ D2 2nd step with chamfer h8 | 1.7 mm | |
| Step height L1 1st step | 1.93 mm | |
| Flute length Lc | 5.2 mm | |
| Overall length L | 55 mm | |
| Shank ⌀ Ds | 4 mm | |
| Feed f in steel < 1100 N/mm2 | 0.008 mm/rev. | |
| Feed f in stainless steel < 900 N/mm2 | 0.006 mm/rev. | |
| Colour ring | green | |
| Type of product | Stepped drills |
| Article number | 121222 0,8 | |
| EAN / GTIN | 4069515049894 | |
| Manufacturer number | 121222 0,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |